Check Availability
  • EATON 

    Trade Number NE48 Miniature Neon Bulb, T4-1/2, Miniature Bayonet (BA9s), 120 Volt, 6 Lumens

  • Item # 39R102
  • Mfr. Model # 28-494
Trade Number NE48 Miniature Neon Bulb, T4-1/2, Miniature Bayonet (BA9s), 120 Volt, 6 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature neon bulb contains gases that glow when electrically charged. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 39R102
Mfr. Model # 28-494
UNSPSC #39121512
Shipping Weight 0.03 lbs
Country of Origin Dominican Republic *
Item Miniature Neon Bulb
Overall Bulb Shape T
Trade Number NE48
Bulb Shape T4-1/2
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120
Bulb Primary Application Push Buttons
Bulb Type Miniature
Average Bulb Life 7500 hr.
Lumens 6
Light Technology Neon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.