Check Availability
  • EATON 

    Trade Number 755, 1.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 39R096
  • Mfr. Model # 28-2202
Trade Number 755, 1.0 Watts Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 39R096
Mfr. Model # 28-2202
UNSPSC #39121512
Shipping Weight 0.01 lbs
Country of Origin Dominican Republic *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 755
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6.3
Bulb Primary Application Push Buttons
Watts 1.0
Bulb Type Miniature
Bulb Amps 150mA
Average Bulb Life 20,000 hr.
Lumens 4
Light Technology Incandescent
Max. Overall Bulb Length 1-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.