Check Availability
  • EATON 

    Trade Number 267 Flashing Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)

  • Item # 39R095
  • Mfr. Model # 10250ED986-4
Trade Number 267 Flashing Miniature Incandescent Bulb, T3-1/4, Miniature Bayonet (BA9s)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flashing miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 39R095
Mfr. Model # 10250ED986-4
UNSPSC #39121512
Shipping Weight 0.005 lbs
Country of Origin Dominican Republic *
Item Flashing Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 267
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6.3
Bulb Primary Application Push Buttons
Bulb Type Miniature
Average Bulb Life 5000 hr.
Lumens 4
Light Technology Incandescent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.