Check Availability
  • EATON 

    Toggle Switch, Number of Connections: 2, Switch Function: On/Off, 40A @ 600VAC AC Contact Rating

  • Item # 21EW40
  • Mfr. Model # 7818K1
Toggle Switch, Number of Connections: 2, Switch Function: On/Off, 40A @ 600VAC AC Contact Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON toggle switch includes panel mounting. Design flexibility allows this switch to be used in a variety of applications.
Show More Close
 

Technical Specifications

Item # 21EW40
Mfr. Model # 7818K1
UNSPSC #39121507
Catalog Page 261
Shipping Weight 11.0 lbs
Country of Origin Mexico *
Item Toggle Switch
Contact Form DPST
Number of Connections 2
Switch Function On/Off
AC Contact Rating 40A @ 600VAC
HP 5
Terminals Screw
Mounting Hole 2.25" dia.
Actuator Length 0.69"
Actuator Color Black
Stem Color Black
Special Features 40 Amp High Capacity Switch
Standards UL Listed
Includes Panel Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms