Check Availability
  • EATON 

    Toggle Switch, Number of Connections: 3, Switch Function: On/Off/On

  • Item # 21EW23
  • Mfr. Model # XTD2B2A
Toggle Switch, Number of Connections: 3, Switch Function: On/Off/On
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON toggle switch includes panel mounting. The XT Series toggle is easy to install. Has a 0.48" dia. hole mounting.
Show More Close
 

Technical Specifications

Item # 21EW23
Mfr. Model # XTD2B2A
UNSPSC #39121507
Catalog Page 261
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Toggle Switch
Contact Form SPDT
Number of Connections 3
Switch Function On/Off/On
AC Contact Rating 20A @ 125VAC, 10A @ 277VAC
HP 3/4
Terminals Screw
Mounting Hole 0.50" dia.
DC Contact Rating 15A @ 28VDC
Actuator Style Toggle
Actuator Length 0.68"
Stem Length 0.500"
Stem Dia. and Thread Size 0.500"
Actuator Color Silver
Stem Color Silver
Standards UL Recognized, RoHS
Includes Panel Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms