Check Availability
  • EATON 

    Toggle Switch, Number of Connections: 4, Switch Function: On/Off

  • Item # 21EW11
  • Mfr. Model # 7803K11
Toggle Switch, Number of Connections: 4, Switch Function: On/Off
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON toggle switch includes panel mounting. Design flexibility allows this switch to be used in a variety of applications.
Show More Close
 

Technical Specifications

Item # 21EW11
Mfr. Model # 7803K11
UNSPSC #39121507
Catalog Page 261
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Toggle Switch
Contact Form DPST
Number of Connections 4
Switch Function On/Off
AC Contact Rating 20A @ 125VAC, 10A @ 250VAC
HP 3/4
Terminals Solder Lug
Mounting Hole 0.50" dia.
Actuator Style Toggle
Actuator Length 0.56"
Stem Length 0.469"
Stem Dia. and Thread Size 0.500"
Operating Temp. Range -17 Degrees to 65 Degrees C
Actuator Color Silver
Stem Color Silver
Special Features On-None-Off, Spade
Recommended Use General Purpose Toggle
Standards CSA, UL Recognized, RoHS
Includes Panel Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.