Check Availability
  • EATON 

    Toggle Switch, Number of Connections: 2, Switch Function: On/Off

  • Item # 21EV97
  • Mfr. Model # 7546K36
Toggle Switch, Number of Connections: 2, Switch Function: On/Off
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON toggle switch includes panel mounting. Design flexibility allows this switch to be used in a variety of applications.
Show More Close
 

Technical Specifications

Item # 21EV97
Mfr. Model # 7546K36
UNSPSC #39121507
Catalog Page 261
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Toggle Switch
Contact Form SPST
Number of Connections 2
Switch Function On/Off
AC Contact Rating 20A @ 125VAC, 10A @ 250VAC
HP 3/4
Terminals Screw
Mounting Hole 0.50" dia.
Actuator Length 0.68"
Stem Length 0.469"
Stem Dia. and Thread Size 0.500"
Actuator Color Silver
Stem Color Silver
Standards CSA, UL Recognized, RoHS
Includes Panel Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms