Check Availability
  • EATON SYNFLEX 

    500 ft. Polyamide/Polyester Air Brake Tubing, Red

  • Item # 2ZKD4
  • Mfr. Model # 3270-08124
500 ft. Polyamide/Polyester Air Brake Tubing, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZKD4
Mfr. Model # 3270-08124
UNSPSC #26112101
Shipping Weight 19.55 lbs
Country of Origin USA *
Item Air Brake Tubing
Type Type B - Reinforced
Length 500 ft.
Tube Size 0.376"
Outside Dia. 1/2"
Material Polyamide/Polyester
Color Red
Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
* This product's country of origin is subject to change

Compliance and Restrictions