Check Availability
  • EATON SYNFLEX 

    250 ft. Polyamide/Polyester Air Brake Tubing, Orange

  • Item # 2ZKE2
  • Mfr. Model # 3270-10133
250 ft. Polyamide/Polyester Air Brake Tubing, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZKE2
Mfr. Model # 3270-10133
UNSPSC #26112101
Shipping Weight 20.2 lbs
Country of Origin USA *
Item Air Brake Tubing
Type Type B - Reinforced
Length 250 ft.
Tube Size 0.441"
Outside Dia. 5/8"
Material Polyamide/Polyester
Color Orange
Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
* This product's country of origin is subject to change

Compliance and Restrictions