Check Availability
  • EATON SYNFLEX 

    1000 ft. Solstice Air Brake Tubing, Red

  • Item # 35Z898
  • Mfr. Model # 4247-0412-1000
1000 ft. Solstice Air Brake Tubing, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z898
Mfr. Model # 4247-0412-1000
UNSPSC #26112101
Shipping Weight 18.65 lbs
Country of Origin USA *
Item Air Brake Tubing
Type Parent B
Length 1000 ft.
Tube Size .170"
Outside Dia. 1/4"
Material Solstice
Color Red
Max. Working Pressure 300
Temp. Range -40 Degrees F to +200 Degrees F
Standards SAE J844, J1131, J2494-3, DOT FMVSS 106
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close