Check Availability
  • EATON SYNFLEX 

    1000 ft. Polyamide Air Brake Tubing, Black

  • Item # 2ZKA3
  • Mfr. Model # 4245-03306
1000 ft. Polyamide Air Brake Tubing, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZKA3
Mfr. Model # 4245-03306
UNSPSC #26112101
Shipping Weight 8.15 lbs
Country of Origin USA *
Item Air Brake Tubing
Type Type A - Nonreinforced
Length 1000 ft.
Tube Size 0.117"
Outside Dia. 3/16"
Material Polyamide
Color Black
Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
* This product's country of origin is subject to change

Compliance and Restrictions