This item has been discontinued.  For alternate products call 1-800-217-6872.

  • EATON SYNFLEX 

    1000 ft. Polyamide Air Brake Tubing, Black

  • Item # 2ZKA2
  • Mfr. Model # 4245-02506
1000 ft. Polyamide Air Brake Tubing, Black

Technical Specifications

Item # 2ZKA2
Mfr. Model # 4245-02506
UNSPSC #26112101
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Air Brake Tubing
Type Type A - Nonreinforced
Length 1000 ft.
Tube Size 0.092"
Outside Dia. 5/32"
Material Polyamide
Color Black
Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
* This product's country of origin is subject to change

Compliance and Restrictions