Check Availability
  • EATON 

    Remote Keypad Mounting Holder,For Use With DG1 Drives

  • Item # 40HY96
  • Mfr. Model # DXG-KEY-HOLDER
Remote Keypad Mounting Holder,For Use With DG1 Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40HY96
Mfr. Model # DXG-KEY-HOLDER
UNSPSC #26111503
Catalog Page 157
Shipping Weight 0.3 lbs
Country of Origin China *
Item Remote Keypad Mounting Holder
For Use With DG1 Drives
Height 4.00"
Width 2.00"
Depth 4.00"
Mounting Type Plug-In
Phase 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.