Check Availability
  • EATON 

    Push Button Kit, NEMA Rating: 1, For Use With Type 1 Enclosed Starters

  • Item # 6VLE9
  • Mfr. Model # C400GK3
Push Button Kit, NEMA Rating: 1, For Use With Type 1 Enclosed Starters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VLE9
Mfr. Model # C400GK3
UNSPSC #39121513
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Push Button Kit
Legend Hand/Off/Auto
For Use With Type 1 Enclosed Starters
Starter Size 00 to 2
Color Green/Red
NEMA Rating 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.