Check Availability
  • Gasoline Hoses
  • EATON 

    Petroleum Transfer Hose, 25 ft, 1.94 in OD

  • Item # 44ZG14
  • Mfr. Model # EHP519-24-100-25-CE
Petroleum Transfer Hose, 25 ft, 1.94 in OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Eaton® Puma™ petroleum transfer hose features a corrugated cover that has increased flexibility and is easy to bend. Hose is reinforced with textile cord, steel helix, and anti-static wire. For use in industrial suction and discharge applications with fuel, oil, and petroleum-based products.
Show More Close
 

Technical Specifications

Item # 44ZG14
Mfr. Model # EHP519-24-100-25-CE
UNSPSC #40142007
Catalog Page 2534
Shipping Weight 23.0 lbs
Country of Origin Turkey *
Item Corrugated Cover Gasoline Hose
Fitting Material Aluminum
Couplers Part C and E
Max. Pressure - Gasoline Hose 150 psi
Type - Gasoline Hose Corrugated Cover Gasoline Hose
Tube Material - Gasoline Hose NBR
Length - Gasoline Hose 25 ft.
Inside Dia. - Gasoline Hose 1-1/2"
Fitting Size 1-1/2"
Cover Material NBR Blend
Outside Dia. 1-15/16"
Fitting Type Cam and Groove
Color Black
Reinforcement Synthetic Textile, Dual Steel Helix and Dual Anti-Static Copper Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In