Check Availability
  • EATON 

    Option Card,For Use With HVX9000 Adjustable Frequency Drives

  • Item # 4LRW9
  • Mfr. Model # OPTB5
Option Card,For Use With HVX9000 Adjustable Frequency Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRW9
Mfr. Model # OPTB5
UNSPSC #26111503
Shipping Weight 0.6 lbs
Country of Origin Finland *
Item Option Card
For Use With HVX9000 Adjustable Frequency Drives
Function Extended I/O Card Options
Height 4.00"
Width 8.00"
Depth N/A
Application Extended I/O Card Options
Used For 3 Relay Output (NO)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.