Check Availability
  • EATON 

    Option Card,For Use With DG1 Drives

  • Item # 40HZ05
  • Mfr. Model # DXG-EXT-1AI2AO
Option Card,For Use With DG1 Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40HZ05
Mfr. Model # DXG-EXT-1AI2AO
UNSPSC #26111503
Catalog Page 157
Shipping Weight 0.2 lbs
Country of Origin China *
Item Option Card
For Use With DG1 Drives
Height 4.20"
Width 5.00"
Depth 0.5"
Mounting Type Plug-In
Phase 3
Application Isolated Control
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.