Check Availability
  • EATON 

    Nonreversing IEC Magnetic Motor Starter, 24VAC, Overload Relay Amp Setting: 9.0 to 45.0

  • Item # 5XHG4
  • Mfr. Model # ECX09G1THA-R63/D
Nonreversing IEC Magnetic Motor Starter, 24VAC, Overload Relay Amp Setting: 9.0 to 45.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XHG4
Mfr. Model # ECX09G1THA-R63/D
UNSPSC #39121521
Shipping Weight 10.6 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 9.0 to 45.0
Coil Volts 24VAC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 15
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 25.0
Width 14.90"
Features Hand/Off/Auto Selector Switch
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
Includes Hand/Off/Auto Selector Switch
HP @ 3 Phase - 575V 20
HP @ 3 Phase - 208V 7-1/2
Height 8.50"
Depth 10.10"
Standards UL 508, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms