Check Availability
  • EATON 

    Nonreversing IEC Magnetic Motor Starter, 208VAC, Overload Relay Amp Setting: 4.0 to 20.0

  • Item # 5VYW1
  • Mfr. Model # ECX09C1ECA-R63/C
Nonreversing IEC Magnetic Motor Starter, 208VAC, Overload Relay Amp Setting: 4.0 to 20.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VYW1
Mfr. Model # ECX09C1ECA-R63/C
UNSPSC #39121521
Catalog Page 168
Shipping Weight 10.45 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 4.0 to 20.0
Coil Volts 208VAC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 2
HP @ 3 Phase - 480V 5
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 9.0
Width 14.90"
Features Start/Stop Push Button and Red Run Pilot Light
HP @ 1 Phase - 120V 1
HP @ 1 Phase - 240V 1
Includes Start/Stop Push Button and Red Run Pilot Light
HP @ 3 Phase - 575V 7-1/2
HP @ 3 Phase - 208V 2
Height 8.50"
Depth 10.10"
Standards UL 508, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms