Check Availability
  • EATON 

    Nonreversing IEC Magnetic Motor Starter, 208VAC, Overload Relay Amp Setting: 0.3 to 1.6

  • Item # 5VYV6
  • Mfr. Model # ECX09C1EBA-R63/A
Nonreversing IEC Magnetic Motor Starter, 208VAC, Overload Relay Amp Setting: 0.3 to 1.6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5VYV6
Mfr. Model # ECX09C1EBA-R63/A
UNSPSC #39121521
Catalog Page 168
Shipping Weight 10.1 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 0.3 to 1.6
Coil Volts 208VAC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 1/2
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 9.0
Width 14.90"
Features Start/Stop Push Button
HP @ 1 Phase - 120V 1/2
HP @ 1 Phase - 240V 1-1/2
Includes Start/Stop Push Button
HP @ 3 Phase - 575V 3/4
HP @ 3 Phase - 208V 2
Height 8.50"
Depth 10.10"
Standards UL 508, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms