Check Availability
  • EATON 

    Nonreversing IEC Magnetic Motor Starter, 240VAC, Overload Relay Amp Setting: 1.0 to 5.0

  • Item # 5VYT0
  • Mfr. Model # ECX09C1BCA-R63/B
Nonreversing IEC Magnetic Motor Starter, 240VAC, Overload Relay Amp Setting: 1.0 to 5.0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5VYT0
Mfr. Model # ECX09C1BCA-R63/B
UNSPSC #39121521
Catalog Page 168
Shipping Weight 10.5 lbs
Country of Origin USA *
Item IEC Magnetic Motor Starter
Overload Relay Amp Setting 1.0 to 5.0
Coil Volts 240VAC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 1
HP @ 3 Phase - 480V 3
Action Nonreversing
Hz 50/60
Number of Poles 3
Amps AC 9.0
Width 14.90"
Features Start/Stop Push Button and Red Run Pilot Light
HP @ 1 Phase - 120V 1/4
HP @ 1 Phase - 240V 1/3
Includes Start/Stop Push Button and Red Run Pilot Light
HP @ 3 Phase - 575V 3
HP @ 3 Phase - 208V 1
Height 8.50"
Depth 10.10"
Standards UL 508, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms