Check Availability
  • EATON 

    Non-Illuminated Push Button, Type of Operator: 65mm Mushroom Head, Size: 30mm, Action: Momentary Pus

  • Item # 39P505
  • Mfr. Model # 10250T172-53
Non-Illuminated Push Button, Type of Operator: 65mm Mushroom Head, Size: 30mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push button is water tight and oil tight, making it ideal for use indoors.
Show More Close
 

Technical Specifications

Item # 39P505
Mfr. Model # 10250T172-53
UNSPSC #39121512
Catalog Page 252
Shipping Weight 0.4 lbs
Country of Origin Dominican Republic *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator 65mm Mushroom Head
Head Material Metal
Contact Form 1NO
Bezel Chrome Plated Zinc Die Cast
Color Red
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 65
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Features Enclosed Silver Contacts with Reliability Nibs, Diaphragm Seals, Grounding Nibs
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.