Check Availability
  • EATON 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 30XE69
  • Mfr. Model # M22M-D-G-GB1-K10
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.
Show More Close
 

Technical Specifications

Item # 30XE69
Mfr. Model # M22M-D-G-GB1-K10
UNSPSC #39121512
Shipping Weight 0.09 lbs
Country of Origin Germany *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Chrome Die Cast Aluminum
Color Green
Contact Rating 6A @ 240VAC, 3A @ 24 DC
NEMA Contact Rating Designation A600
Number of Operators 1
NEMA Rating 1, 2, 3, 4, 4X, 13
IP Rating 66
Legend Start
Legend/Background Color White/Green
Standards UL, CSA, CE, CCC, IEC-60947, VDE 0660, Lloyd's Register, RoHS
Terminal Connection Pressure Plate
Includes Metal Bezel with START Engraved
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.