Check Availability
  • EATON 

    Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 22mm, Action: Momentary Pus

  • Item # 30XE16
  • Mfr. Model # M22M-DRP-R-K11
Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 22mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30XE16
Mfr. Model # M22M-DRP-R-K11
UNSPSC #39121512
Shipping Weight 0.13 lbs
Country of Origin Germany *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator 35mm Mushroom Head
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Die Cast Aluminum
Color Red
Contact Rating 6A @ 240VAC, 3A @ 24 DC
Number of Operators 1
NEMA Rating 1, 2, 3, 4, 4X, 13
IP Rating 67, 69K
Legend No Legend
Standards UL, CSA, CE, CCC, IEC-60947, VDE 0660, Lloyd's Register, RoHS
Terminal Connection Screw Clamp
Includes Metal Bezel
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.