Check Availability
  • EATON 

    Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 22mm, Action: Momentary Push

  • Item # 20AX30
  • Mfr. Model # C22-DH-G-K10
Non-Illuminated Push Button, Type of Operator: Extended Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push button includes a contact block, mounting adapter, and operator all-in-one.
Show More Close
 

Technical Specifications

Item # 20AX30
Mfr. Model # C22-DH-G-K10
UNSPSC #39121512
Catalog Page 241
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Extended Button
Head Material Plastic
Contact Form 1NO
Bezel Silver Nylon
Color Green
Contact Rating 4A @ 240VAC, 3A @ 24VDC
NEMA Contact Rating Designation A600
Number of Operators 1
NEMA Rating 1, 3, 4X, 12, 13
IP Rating 67, 69K
Legend No Legend
Standards UL, CSA, CE, CCC, IEC 60947, VDE 0660, Lloyd's Register, RoHS
Terminal Connection Pressure Plate
Material Plastic
Basic Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.