Check Availability
  • EATON 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 20AX29
  • Mfr. Model # C22-D-G-X1-K20
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push button includes a contact block, mounting adapter, and operator all-in-one.
Show More Close
 

Technical Specifications

Item # 20AX29
Mfr. Model # C22-D-G-X1-K20
UNSPSC #39121512
Catalog Page 241
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Plastic
Contact Form 2NO
Bezel Silver Nylon
Color Green
Contact Rating 4A @ 240VAC, 3A @ 24VDC
NEMA Contact Rating Designation A600
Number of Operators 1
NEMA Rating 1, 3, 4X, 12, 13
IP Rating 67, 69K
Legend I
Legend/Background Color White/Green
Standards UL, CSA, CE, CCC, IEC 60947, VDE 0660, Lloyd's Register, RoHS
Terminal Connection Pressure Plate
Material Plastic
Basic Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.