Check Availability
  • EATON 

    Non-Illuminated Push Button, Type of Operator: 40mm Domed Mushroom Head, Size: 30mm, Action: Maintai

  • Item # 12K579
  • Mfr. Model # HT8CBRA
Non-Illuminated Push Button, Type of Operator: 40mm Domed Mushroom Head, Size: 30mm, Action: Maintai
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push button is both water tight and oil tight. Two-position maintained.
Show More Close
 

Technical Specifications

Item # 12K579
Mfr. Model # HT8CBRA
UNSPSC #39121512
Catalog Page 252
Shipping Weight 0.38 lbs
Country of Origin Dominican Republic *
Item Non-Illuminated Push Button
Size 30mm
Action Maintained Push / Maintained Pull
Type of Operator 40mm Domed Mushroom Head
Head Material Metal
Contact Form 1NO
Bezel Anodized Aluminum
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.