Check Availability
  • EATON 

    Nitrile Low Pressure Easy Couple Hose

  • Item # 402F79
  • Mfr. Model # H20104GY-250R
Nitrile Low Pressure Easy Couple Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402F79
Mfr. Model # H20104GY-250R
UNSPSC #40142007
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Easy Couple Hose
Type Low Pressure
Hose Inside Dia. (In.) 1/4
Hose Length (Ft.) 250
Hose Outside Dia. (In.) 1/2
Operating Pressure (PSI) 300
Safety Factor 4:1
Min. Bend Radius (In.) 3
Tube Material Nitrile
Cover Material Vinyl Nitrile
Color Gray
Reinforcement Fiber Braid
Dash Size 4
Temp. Range (F) -40 Degrees to 200 Degrees
Application Air, Water, Hydraulic, Low Pressure Fluid Conveyance
* This product's country of origin is subject to change

Compliance and Restrictions