Check Availability
  • EATON 

    NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 270 Amps AC, 110/120VAC Coil Volts

  • Item # 40Z825
  • Mfr. Model # ECN1651AAL-R63/G
NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 270 Amps AC, 110/120VAC Coil Volts
Qty
  • Web Price
    $6,619.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Combination Motor Starters
• Fusible disconnect with class R fuse clips Class 10/20/30 solid state overload relay 1 NO auxiliary contact 600VAC max.
Show More Close
 

Technical Specifications

Item # 40Z825
Mfr. Model # ECN1651AAL-R63/G
UNSPSC #39121521
Shipping Weight 210.0 lbs
Country of Origin USA *
Item NEMA Fusible Combination Starter
NEMA Size 5
Amps AC 270
Max. Motor Voltage 600VAC
Coil Volts 110/120VAC
Fuse Clip Type RK1-600VAC
Enclosure NEMA Rating 1
Auxiliary Contact Form 1NO
Short Circuit Protection 400A
Overload Relay Amp Setting 60 to 300A
Trip Class 10/20/30
Operator No
Pilot Light No
Control Transformer No
Hz 60
HP @ 3 Phase - 240V 100
HP @ 3 Phase - 480V 200
Standards UL508
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms