Check Availability
  • EATON 

    NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 9 Amps AC, 208VAC Coil Volts

  • Item # 40Z765
  • Mfr. Model # ECN16A8EAB-R63/B
NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 9 Amps AC, 208VAC Coil Volts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Combination Motor Starters
• Fusible disconnect with class R fuse clips Class 10/20/30 solid state overload relay 1 NO auxiliary contact 600VAC max.
Show More Close
 

Technical Specifications

Item # 40Z765
Mfr. Model # ECN16A8EAB-R63/B
UNSPSC #39121521
Shipping Weight 45.0 lbs
Country of Origin USA *
Item NEMA Fusible Combination Starter
NEMA Size 0
Amps AC 9
Max. Motor Voltage 250VAC
Coil Volts 208VAC
Fuse Clip Type RK5-250VAC
Enclosure NEMA Rating 12
Auxiliary Contact Form 1NO
Short Circuit Protection 30A
Overload Relay Amp Setting 1 to 5A
Trip Class 10/20/30
Operator No
Pilot Light No
Control Transformer No
Hz 60
HP @ 3 Phase - 240V 1-1/2
HP @ 3 Phase - 480V 2
Standards UL508
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms