Check Availability
  • EATON 

    NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 90 Amps AC, 208VAC Coil Volts

  • Item # 40Z762
  • Mfr. Model # ECN1634EAF-R63/E
NEMA Fusible Combination Starter, 250VAC Max. Motor Voltage, 90 Amps AC, 208VAC Coil Volts
Qty
  • Web Price
    $3,729.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Combination Motor Starters
• Fusible disconnect with class R fuse clips Class 10/20/30 solid state overload relay 1 NO auxiliary contact 600VAC max.
Show More Close
 

Technical Specifications

Item # 40Z762
Mfr. Model # ECN1634EAF-R63/E
UNSPSC #39121521
Shipping Weight 85.0 lbs
Country of Origin USA *
Item NEMA Fusible Combination Starter
NEMA Size 3
Amps AC 90
Max. Motor Voltage 250VAC
Coil Volts 208VAC
Fuse Clip Type RK5-250VAC
Enclosure NEMA Rating 4X
Auxiliary Contact Form 1NO
Short Circuit Protection 100A
Overload Relay Amp Setting 20 to 100A
Trip Class 10/20/30
Operator No
Pilot Light No
Control Transformer No
Hz 60
HP @ 3 Phase - 240V 30
HP @ 3 Phase - 480V 50
Standards UL508
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms