Check Availability
  • EATON 

    Motor Management System with Keypad, Optional Interface, 480VAC Control Voltage

  • Item # 5RAD3
  • Mfr. Model # C441CB
Motor Management System with Keypad, Optional Interface, 480VAC Control Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RAD3
Mfr. Model # C441CB
UNSPSC #39121520
Shipping Weight 2.26 lbs
Country of Origin USA *
Item Motor Management System with Keypad
Interface Optional
Operating Voltage 480VAC
Current Range 5 to 90A
Control Voltage 480VAC
Depth 6"
Height 5"
Width 5"
For Use With IEC and NEMA Contactors and Starters
Standards UL, CSA, CE, NEMA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.