Check Availability
  • EATON 

    Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 48 Volt, 6 Lumens

  • Item # 39R118
  • Mfr. Model # E22LED048ON
Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 48 Volt, 6 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 39R118
Mfr. Model # E22LED048ON
UNSPSC #39112102
Shipping Weight 0.02 lbs
Country of Origin Dominican Republic *
Item Miniature LED Bulb
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 48
Bulb Primary Application Push Buttons
Bulb Type Miniature
Light Appearance No Rated Color Temp, Orange
Average Bulb Life 25,000 hr.
Lumens 6
Light Technology LED
Light Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.