Check Availability
  • EATON 

    Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 24 Volt, 6 Lumens

  • Item # 39R114
  • Mfr. Model # E22LED024GN
Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 24 Volt, 6 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in push button applications.
Show More Close
 

Technical Specifications

Item # 39R114
Mfr. Model # E22LED024GN
UNSPSC #39112102
Shipping Weight 0.025 lbs
Country of Origin Dominican Republic *
Item Miniature LED Bulb
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 24
Bulb Primary Application Push Buttons
Bulb Type Miniature
Light Appearance No Rated Color Temp, Green
Average Bulb Life 25,000 hr.
Lumens 6
Light Technology LED
Light Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.