Check Availability
  • EATON 

    Miniature Circuit Breaker, 2 Amps, C Curve Type, Number of Poles: 2

  • Item # 19YG19
  • Mfr. Model # FAZ-C2/2-NA
Miniature Circuit Breaker, 2 Amps, C Curve Type, Number of Poles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This current limiting circuit breaker is for feeder and branch circuit protection. The C Curve indicates a magnetic trip between 7 and 10 times rated current.
Show More Close
 

Technical Specifications

Item # 19YG19
Mfr. Model # FAZ-C2/2-NA
UNSPSC #39121601
Shipping Weight 0.57 lbs
Country of Origin Spain *
Item Miniature Circuit Breaker
Amps 2
Number of Poles 2
Curve Type C
AC Voltage Rating 277/480VAC
DC Voltage Rating 48/96VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Lug
Mounting DIN Rail
Application Convenience Receptacle Circuits, Motor Control Circuits, Computers, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Min. Wire Size 18 AWG
Max. Wire Size 6 AWG
Length 3.00"
Width 1.39"
Depth 1.50"
Frame Size 40A
Standards UL 489 Listed, CSA Certified, IEC 60947 , RoHS, VDE, ABS
Series FAZ-NA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms