Check Availability
  • EATON 

    Mechanical Counter, Black, Number of Digits: 5, Base Mounting

  • Item # 2REU5
  • Mfr. Model # 5-D-6-1-CL
Mechanical Counter, Black, Number of Digits: 5, Base Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Counters
Mechanically Operated, Rotating
• Resettable Black digits; white background
Show More Close
 

Technical Specifications

Item # 2REU5
Mfr. Model # 5-D-6-1-CL
UNSPSC #41111901
Catalog Page 227
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Mechanical Counter
Input Type Rotary Shaft, Clockwise, Front and Rear, Worm Drive
Number of Digits 5
Mounting Base
Max. Counts per Second 13
Height 2.00"
Depth 2.00"
Width 3.69"
Display Black Digits, White Background
Reset Type Wing Nut
Special Features Speed up to 1500 CPM in 1:1 Ratio
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.