Check Availability
  • EATON 

    Lug, For Use With FAZ Breakers

  • Item # 19YH01
  • Mfr. Model # Z-EK/35/UL
Lug, For Use With FAZ Breakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each of these 1-pole lugs is designed with a 40A frame type.
Show More Close
 

Technical Specifications

Item # 19YH01
Mfr. Model # Z-EK/35/UL
UNSPSC #39121405
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Lug
Amps 80
Frame Type 40A
For Use With FAZ Breakers
* This product's country of origin is subject to change

Compliance and Restrictions