Check Availability
  • EATON 

    Keypad Remote Mounting Kit,For Use With HVX9000 Adjustable Frequency Drives

  • Item # 4LRX7
  • Mfr. Model # OPTRMT-KIT-9000X
Keypad Remote Mounting Kit,For Use With HVX9000 Adjustable Frequency Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRX7
Mfr. Model # OPTRMT-KIT-9000X
UNSPSC #26111503
Shipping Weight 1.95 lbs
Country of Origin Finland *
Item Keypad Remote Mounting Kit
Cable Length (Ft.) 10
For Use With HVX9000 Adjustable Frequency Drives
Height N/A
Width N/A
Depth N/A
Application Includes Cable, Keypad Holder, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.