Check Availability
  • EATON 

    Keypad, Hand/Off/Auto,For Use With HVX9000 Adjustable Frequency Drives

  • Item # 4LRX6
  • Mfr. Model # KEYPAD-HOA-BLK
Keypad, Hand/Off/Auto,For Use With HVX9000 Adjustable Frequency Drives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRX6
Mfr. Model # KEYPAD-HOA-BLK
UNSPSC #26111503
Shipping Weight 0.35 lbs
Country of Origin Finland *
Item Keypad, Hand/Off/Auto
For Use With HVX9000 Adjustable Frequency Drives
Height 2.00"
Width 7.00"
Depth 9.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.