Check Availability
  • EATON 

    IEC Supplementary Protector, 8 Amps, Number of Poles: 2, 277/480VAC AC Voltage Rating

  • Item # 19YF16
  • Mfr. Model # FAZ-B8/2
IEC Supplementary Protector, 8 Amps, Number of Poles:  2, 277/480VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This supplementary protector is for use with sensitive electronic equipment or where specific overcurrent protection is required. The B Curve indicates a magnetic trip between 3.2 and 4.8 times the rated current.
Show More Close
 

Technical Specifications

Item # 19YF16
Mfr. Model # FAZ-B8/2
UNSPSC #39121601
Shipping Weight 0.3 lbs
Country of Origin Romania *
Item IEC Supplementary Protector
Amps 8
Number of Poles 2
Curve Type B
AC Voltage Rating 277/480VAC
DC Voltage Rating 96VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Lug
Mounting DIN Rail
Application PLC Wiring, Business Equipment, Lighting, Appliances and Some Motors
Min. Wire Size 18 AWG
Max. Wire Size 4 AWG
Length 84.7mm
Width 36.0mm
Depth 72.6mm
Standards UL 1077, CSA C22.2 No. 235, RoHS, VDE, CCC, ABS Compliant
Series FAZ
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms