Check Availability
  • EATON 

    IEC Supplementary Protector, 25 Amps, Number of Poles: 1, 277VAC AC Voltage Rating

  • Item # 19YE72
  • Mfr. Model # FAZ-C25/1-SP
IEC Supplementary Protector, 25 Amps, Number of Poles:  1, 277VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This supplementary protector is for use with sensitive electronic equipment or where specific overcurrent protection is required. The C Curve indicates a magnetic trip between 7 and 10 times the rated current.
Show More Close
 

Technical Specifications

Item # 19YE72
Mfr. Model # FAZ-C25/1-SP
UNSPSC #39121601
Shipping Weight 0.28 lbs
Country of Origin Romania *
Item IEC Supplementary Protector
Amps 25
Number of Poles 1
Curve Type C
AC Voltage Rating 277VAC
DC Voltage Rating 48VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Lug
Mounting DIN Rail
Application Small Transformers, Lighting, Pilot Devices, Control Circuits and Coils
Min. Wire Size 18 AWG
Max. Wire Size 4 AWG
Length 84.7mm
Width 17.7mm
Depth 72.6mm
Standards UL 1077, CSA C22.2 No. 235, RoHS, VDE, CCC, ABS Compliant
Series FAZ
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms