Check Availability
  • EATON 

    Horn Strobe, Continuous/Pulse Sound Pattern, 24VDC Voltage, Decibels: 99dB

  • Item # 45YU64
  • Mfr. Model # CN125868
Horn Strobe, Continuous/Pulse Sound Pattern, 24VDC Voltage, Decibels: 99dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YU64
Mfr. Model # CN125868
UNSPSC #39111706
Shipping Weight 0.44 lbs
Country of Origin Mexico *
Audible Alarm Type Horn
Visual Indicator Type Strobe
Voltage 24VDC
Decibels 99dB
Sound Pattern Continuous/Pulse
Indoor/Outdoor Indoor
Mounting Wall
Height 4-17/32"
Width 2-49/64"
Depth 2-25/64"
Diameter 2-49/64"
Vibrating No
Lens Color Clear
Current Drawn 0.220 A
Housing Color White
Lens Material Polycarbonate
Housing Material Plastic
Light Output 110 CP
Flashes per Minute 60
Lamp Type LED
Lamp Life 80 hr.
Operating Temp. 32 Degrees to 120 Degrees F
Standards UL, ULC, FM, CSFM
Item Horn Strobe
* This product's country of origin is subject to change

Compliance and Restrictions