Check Availability
  • EATON 

    Horn Strobe, Continuous/Pulse Sound Pattern, 24VDC Voltage, Decibels: 99dB

  • Item # 45YU27
  • Mfr. Model # CN125715
Horn Strobe, Continuous/Pulse Sound Pattern, 24VDC Voltage, Decibels: 99dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YU27
Mfr. Model # CN125715
UNSPSC #39111706
Shipping Weight 0.65 lbs
Country of Origin USA *
Audible Alarm Type Horn
Visual Indicator Type Strobe
Voltage 24VDC
Decibels 99dB
Sound Pattern Continuous/Pulse
Indoor/Outdoor Indoor, Outdoor
Mounting Ceiling
Height 6"
Width 6"
Depth 3"
Diameter 6"
Vibrating No
Lens Color Clear
Current Drawn 0.480 A
Housing Color White
Lens Material Polycarbonate
Housing Material Plastic
Lens Design Strobe Tube
Light Output 75 CP
Flashes per Minute 60
Lamp Type Xenon
Operating Temp. -40 Degrees to 150 Degrees F
Features Outdoor Use
Standards UL, ULC, FM, CSFM
Item Horn Strobe
* This product's country of origin is subject to change

Compliance and Restrictions