Check Availability
  • EATON 

    Hazardous Location Push Button with Contacts, 30mm, Momentary Action

  • Item # 31HK59
  • Mfr. Model # 10250T707R
Hazardous Location Push Button with Contacts, 30mm, Momentary Action
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON hazardous location push button with contacts includes a flush push button and momentary action. The booted flush button features factory-sealed contact blocks for hazardous locations. Heavy-duty zinc die-cast construction. Drainage holes prevent the buildup of liquid inside the operator which can prevent operation in freezing environments.
Show More Close
 

Technical Specifications

Item # 31HK59
Mfr. Model # 10250T707R
UNSPSC #39121512
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hazardous Location Push Button with Contacts
Size 30mm
Action Momentary
Type of Operator Flush Push Button
Head Material Metal
Contact Form 2 NO, 2 NC
Bezel Metal
Color Red
Contact Rating 10A @ 600VAC, 2.5A @ 250VDC
NEMA Contact Rating Designation A600 and Q300
Number of Operators 1
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 65
Standards UL, CSA, IEC
Terminal Connection Screw Clamp
Safety Rating Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Includes Grounding Nibs Designed to Bite Through Most Enclosure Coatings, Drainage Holes to Prevent Moisture Build-Up
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.