Check Availability
  • EATON 

    Hazardous Location Pilot Light Complete, Green, 120VAC, 30mm, LED, Metal

  • Item # 31HL20
  • Mfr. Model # 10250T197HLGP2A
Hazardous Location Pilot Light Complete, Green, 120VAC, 30mm, LED, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HL20
Mfr. Model # 10250T197HLGP2A
UNSPSC #39121534
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hazardous Location Pilot Light Complete
Size 30mm
Lamp Type LED
Voltage 120VAC
Basic Material Metal
Color Green
Lens Type LED
Lamp Voltage 120VAC
Shape Round
Terminal Connection Screw Clamp
Lens Material Plastic
Body Material Metal
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 65
Safety Rating Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.