Check Availability
  • EATON 

    Hazardous Location Illuminated Push Button with Contacts, Mushroom Head Illuminated Type of Operator

  • Item # 31HL27
  • Mfr. Model # 10250T853RD2A
Hazardous Location Illuminated Push Button with Contacts, Mushroom Head Illuminated Type of Operator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON hazardous location illuminated push button features a mushroom head illuminated operator with an LED lamp. 2-position maintained push, maintained pull. Zinc die-cast construction with chrome-plated housing and mounting nut. Includes grounding nibs—4 metal points on the operator casting designed to bite throughout most paints and other coatings on metal panels to enhance the grounding connection when the operator is securely tightened. Offers front of panel drainage via holes in the operator bushing. These holes prevent liquid buildup inside the operator and provide a route for escaping liquid.
Show More Close
 

Technical Specifications

Item # 31HL27
Mfr. Model # 10250T853RD2A
UNSPSC #39121512
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hazardous Location Illuminated Push Button with Contacts
Size 30 mm
Action Maintained Push/Pull
Type of Operator Mushroom Head Illuminated
Head Material Epoxy Coated/Chemical Resistant Metal
Contact Form 1 NO, 1 NC
Bezel Epoxy Coated/Chemical Resistant Metal
Color Green
Lamp Module Voltage 120VAC
Lamp Type LED
Lamp Voltage 120VAC
Contact Rating 10A @ 600VAC, 2.5A @ 250VDC
NEMA Contact Rating Designation A600 and Q300
Number of Operators 1
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 65
Safety Rating Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Standards UL, CSA, IEC
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.