Check Availability
  • EATON 

    Hazardous Location Illuminated Push Button with Contacts, Extended Illuminated Type of Operator

  • Item # 31HL15
  • Mfr. Model # E34EX828AD2A
Hazardous Location Illuminated Push Button with Contacts, Extended Illuminated Type of Operator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON hazardous location illuminated push button features factory-sealed contact blocks for hazardous locations. Heavy-duty zinc die-cast construction equipped with a ground screw terminal. This earthing terminal provides an easily accessible point for grounding operators when used in a painted or nonmetallic enclosure and eliminates the need for extra kits when daisy chain grounding is required. Features front-of-panel drainage holes and solid thermosetting cathodic epoxy coating.
Show More Close
 

Technical Specifications

Item # 31HL15
Mfr. Model # E34EX828AD2A
UNSPSC #39121512
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hazardous Location Illuminated Push Button with Contacts
Size 30 mm
Action Momentary
Type of Operator Extended Illuminated
Head Material Epoxy Coated/Chemical Resistant Metal
Contact Form 1 NO, 1 NC
Bezel Epoxy Coated/Chemical Resistant Metal
Color Amber
Lamp Module Voltage 120VAC
Lamp Type LED
Lamp Voltage 120VAC
Contact Rating 10A @ 600VAC, 2.5A @ 250VDC
NEMA Contact Rating Designation A600 and Q300
Number of Operators 1
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 65
Safety Rating FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Standards FDA Approved, Class 1, UL, CSA, IEC
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.