Check Availability
  • EATON 

    Hazardous Location Illuminated Push Button with Contacts, Extended Illuminated Type of Operator

  • Item # 31HL05
  • Mfr. Model # 10250T828GD24
Hazardous Location Illuminated Push Button with Contacts, Extended Illuminated Type of Operator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EATON hazardous location illuminated push button features factory-sealed contact blocks for hazardous locations. Heavy-duty zinc die-cast construction with extended illuminated operator, front-of-panel drainage holes, grounding nibs on the operator casing, and solid thermosetting cathodic epoxy coating.
Show More Close
 

Technical Specifications

Item # 31HL05
Mfr. Model # 10250T828GD24
UNSPSC #39121512
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Hazardous Location Illuminated Push Button with Contacts
Size 30 mm
Action Momentary
Type of Operator Extended Illuminated
Head Material Metal
Contact Form 1 NO, 1 NC
Bezel Metal
Color Green
Lamp Module Voltage 24VAC/DC
Lamp Type LED
Lamp Voltage 24VAC/DC
Contact Rating 10A @ 600VAC, 2.5A @ 250VDC
NEMA Contact Rating Designation A600 and Q300
Number of Operators 1
NEMA Rating 3, 3R, 4, 4X, 12, 13
IP Rating 65
Safety Rating Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Standards UL, CSA, IEC
Terminal Connection Screw Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.