Check Availability
  • EATON HANSEN 

    Steel Universal Quick Coupler Plug

  • Item # 31D011
  • Mfr. Model # 21AP25M
Steel Universal Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31D011
Mfr. Model # 21AP25M
UNSPSC #27131613
Catalog Page 2521
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 150 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Steel
Max. Flow 32 cfm
Finish Zinc Plated
Temp. Range -40 Degrees to 250 Degrees F
Application Construction, Air Tools and General Pneumatics
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In