Check Availability
  • EATON HANSEN 

    Steel ARO Quick Coupler Plug

  • Item # 31D007
  • Mfr. Model # 2609
Steel ARO Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31D007
Mfr. Model # 2609
UNSPSC #27131613
Catalog Page 2521
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect ARO
Interchange Type - Quick Connect Air Couplings ARO
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 150 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Steel
Max. Flow 32 cfm
Finish Zinc Plated
Temp. Range -40 Degrees to 250 Degrees F
Application Construction, Air Tools and General Pneumatics
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In